Shop All Automotive Back Up Alarms
Grote
FloodLight, 700lm, Rectangular, LED, 3-5/8"H
Mfr # 63611-5
Zoro # G2568522
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Voltage 12V
- Lamp Type LED
- Light Output 700 lm
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand Grote
- MFR # 63611-5
- Zoro # G2568522
- UPC # 089373154251
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 5/8 in |
Width - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 5 3/4 in |
Overall Height | 3 5/8 in |
Overall Depth | 2 7/16 in |
Overall Width | 5 13/16 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 2 7/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 5/8 in, Head Shape Rectangular, Overall Width 5 13/16 in, Electrical Connection Hardwired, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 60pc Tire Repair Kit (42058)
- A & I PRODUCTS Rake Tooth, LH 10" x10" x6" (A-96R23)
- GATES Auto V-Belt, Industry Number 9620HD (9620HD)
- DORMAN 555-065 Steel Cup Expansion Plug 2-9/64 In., Height 0.432 (555-065)
- GROTE Back Up Alarm, 107dB/112dB, Blue, 4 In. H (73030)
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73040)
- GROTE BRITE ZONE, ROUND (70MM), LED WORK LAMP (BZ111-5)
- GROTE Beeping Back Up Halogen Bulb, 7/8 In. H (73150-5)
- GROTE BRITE ZONE, HNDHLD(NO-BTRY), LED WRK LAMP (BZ551-5)
- GROTE B-Up Alrm- Med/Low- Sae Type C- 97Db- Re Back-Up Alarm, 73040-5 (73040-5)
- ROADPRO Double Face Stop/Turn Light Assembly, 4 LED (RP3802/40LC)
- Grote Automotive Electrical