Shop All Security & Flood Lights
Grote
Flood Lamp, LED, Work Lamp, Clear
Mfr # 63611
Zoro # G2367303
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lens Color Clear
- Lens Shape - Vehicle Lighting Rectangular
- Lens Material Polycarbonate
- Lamp Type LED
Product Information
- Brand Grote
- MFR # 63611
- Zoro # G2367303
- UPC # 089373138077
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Depth | 3-5/32" |
Width | 5-27/32" |
Width - Vehicle Lighting | 3 5/8 in |
Length - Vehicle Lighting | 5 3/4 in |
Height - Vehicle Lighting | 3 5/8 in |
Length | 3-5/8" |
Overall Width | 5 13/16 in |
Overall Height | 3 5/8 in |
Overall Depth | 5 13/16 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 5 13/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 5/8 in, Head Shape Rectangular, Overall Width 5 13/16 in, Electrical Connection Hardwired, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS MEDIUM BASE LOW PROF CAPTIVE NUT LMPHDLR (13353-N)
- ILC Replacement for Sylvania M1500/bd replacement light bulb lamp (M1500/BD SYLVANIA)
- BELL OUTDOOR Weatherproof Lampholder, 75-150W Par 38 (5606-2)
- ILC Replacement for Panasonic Fv-11vql6 replacement light bulb lamp (FV-11VQL6 PANASONIC)
- GROTE Work Lamp, Wide Flood, 36 LED, w/Bracket (63871-5)
- GROTE Work Lamp, Wide Flood, 36 LED (63831-5)
- GROTE Work Lamp, Mini, Flush Mount, LED (63610)
- GROTE Composite Work Lamp, Flood, Clear (64611)
- GROTE Flood Lamp, LED, Rubber Housing, Clear (63551)
- IQ AMERICA LB1880BZ 800 Lumen Battery Operated LED Motion Security Flood Light Wall Eave Mount BZ (LB1880BZ)
- NUVO LIGHTING LED Small Flood-Light - 15W - 5000K - Bronze Finish (65/533)
- Grote Security & Flood Lights