Shop All Automotive Fuses, Breakers & Fuse Boxes
Grote
Electronic LED Flasher, 3 Terminal
Mfr # 44890
Zoro # G3706175
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Terminal
- Width (In.) 1.1 in
- Flash Rate Per Minute 60 to 120
- Standards FMVSS 108, SAE J1690
- Length (In.) 1.125 in
Product Information
- Brand Grote
- MFR # 44890
- Zoro # G3706175
- UPC # 089373469492
- Country of Origin Canada
- Category Automotive Fuses, Breakers & Fuse Boxes
Dimensions
Width (In.) | 1.1 in |
Length (In.) | 1.125 in |
Height (In.) | 1.5 in |
Overall Length | 1 1/8 in |
Overall Height | 1 1/2 in |
Overall Width | 1 1/8 in |
Details
Item | Automotive Flasher |
Type | 3 Terminal |
Flash Rate Per Minute | 60 to 120 |
Standards | FMVSS 108, SAE J1690 |
Voltage Rating | 12V DC |
Finish | Blue |
Lamp Capacity | 10 A |
Number of Terminals | 3 |
Features | External Wire, Flash Rate is Electronically Controlled, Molded Base and Terminals, Steady Flash Rate |
Flash Rate per Minute | 60 to 120 |
Color | Blue |
Flashes per Minute | 60 to 120 |
Current Rating | 20 A |
Number of Connectors | 2 |
Compatible Product Type | Round Flasher Sockets |
Product Type | Flasher Relay |
Mount Type | Plug In |
Description
Automotive Flasher, Voltage Rating 12V DC, Flashes per Minute 60 to 120, Number of Connectors 2, Color Blue, Compatible Product Type Round Flasher Sockets, Current Rating 20 A, Features External Wire, Flash Rate is Electronically Controlled, Molded Base and Terminals, Steady Flash Rate, Mount Type Plug In, Overall Height 1 1/2 in, Overall Length 1 1/8 in, Overall Width 1 1/8 in, Product Type Flasher Relay, Standards FMVSS 108, SAE J1690
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, 5W-30 SAE Grade, 1 Qt. (787301)
- GARELICK Garelick 99000 Aluminum Ladder Standoff - 6" L x 4" W x 4" H, Pair (99000)
- ORALITE Reflective Tape, Rail Type (18991)
- JABSCO Jabsco Par-Max HD4 Heavy Duty Water Pressure Pump - 24V - 4 GPM - 60 P (Q402J-118S-3A)
- GROTE Switch, 4 Screw, On/Off, 15A (82-2119)
- GROTE Electromagnetic Flasher (44720)
- GROTE Rocker Switch, On/Off, Amber, 20A (82-1902)
- GROTE Electronic Flasher (44690)
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2224)
- GROTE Rocker Switch, 3 Blade, Yellow, 30A, 1/2" (82-2134)
- GROTE Switch, Master Disconnect, 180A (82-2155)
- Grote Automotive Fuses, Breakers & Fuse Boxes