Shop All Tail Lights, Back Up Lights & Accessories
Grote
Economy Steel Lamp
Mfr # 50232
Zoro # G1326656
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Warranty - Vehicle Lighting 1 Year Warranty
- Lens Shape - Vehicle Lighting Round
- Material Steel/Acrylic
- Width - Vehicle Lighting 1 7/8 in
- Mounting - Vehicle Lighting Permanent
Product Information
- Brand Grote
- MFR # 50232
- Zoro # G1326656
- UPC # 089373001678
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 1 7/8 in |
Diameter - Vehicle Lighting | 5 1/2 in |
Overall Height | 5 1/2 in |
Overall Depth | 1 7/8 in |
Overall Diameter | 5 1/2 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 5 1/2 in, Overall Height 5 1/2 in, Overall Width Not Applicable, Overall Depth 1 7/8 in, Current 0.59 to 2.1 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number 2CWZ9, 2VPN1, Compatible Electrical Connection Manufacturer Model Number 68130, 68150, Mount Type Screw, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO WORK LAMP, 9 LED, SQUARE, FLOOD, 12-24V (E92006W)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-1/8 In (PT9242)
- S.U.R. & R. AUTO PARTS 5/16"-3/8" STRT PUSH QUICK CONNECT (2) (SRRKP035)
- CRESCENT JOBOX White StorAll™ 9" Tall Heavy-Duty Steel Drawer Storage 48"W x 9"H x 48"L - 5" Deep Drawer (664980)
- GROTE Two-Stud Replacement Lamp (50992)
- GROTE Stop/Tail/Turn Light, LED Lamp, Red, 12VDC (51982)
- GROTE Three-Stud Replacement Lamp, RH (53702)
- GROTE Stop/Tail/Turn Lamp, Yellow, Round (52773)
- GROTE Stt Lamp, 55202 (55202)
- GROTE Full-Pattern Stop/Tail/Turn LED Lamp (53312)
- TECNIQ 7 Func 8" Box Tail Lt Rght Side Pgtail (TQ T80-RRRP-1)
- Grote Automotive Lighting