Shop All Tail Lights, Back Up Lights & Accessories
Grote
Dual-System LED Backup Lamp
Mfr # 62391
Zoro # G3435284
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volt Bulb 12
- Current Rating 0.25A
- Diameter 4-5/16"
- Length - Vehicle Lighting 6 1/4 in
- Termination Type Pin Connection System Uses Tin-Plated, Solid-Brass Terminations
Product Information
- Brand Grote
- MFR # 62391
- Zoro # G3435284
- UPC # 089373109602
- Country of Origin Canada
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Diameter | 4-5/16" |
Length - Vehicle Lighting | 6 1/4 in |
Diameter - Vehicle Lighting | 4 5/16 in |
Depth | 3/4" |
Width - Vehicle Lighting | 2 1/4 in |
Height - Vehicle Lighting | 4 5/16 in |
Overall Depth | 3/4 in |
Overall Diameter | 4 5/16 in |
Overall Height | 4 5/16 in |
Description
Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 3/4 in, Current 0.25 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2VPK8, Compatible Electrical Connection Manufacturer Model Number 66816, 66842, 66846, 67013, Mount Type Bracket, Grommet, Mount Style Surface, Installation Type Removable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, 1156DC, 27W, S8, 12.8V, PK10 (1156DC-10PK)
- CAMEL Cap Heavy Duty Tire Valve (387124)
- AQUALUMA 12 Series Upgrade Underwater Light, White (AQL12WG4-UG)
- ZEROSTART Engine Heater - 1000W 120V, 1-5/8in. Thread John Deere (3500020)
- GROTE Front, Park, Turn, LED, 7 In, With Reflex (55983)
- GROTE Stop/Tail/Turn Lamp, 56-Diode, LED, Red (G6012)
- GROTE Stop/Tail/Turn Lamp, Red, Round (52770)
- GROTE Stop/Tail/Turn Light, LED, Red (51972-5)
- GROTE Box Lamp Replacement, Pass Side (53782)
- GROTE Stop-Turn-Tail Lamp, LED, Double Face (G5300)
- WINJET Led Tail Lights - Black / Clear (CTWJ-0032-BC)
- Grote Automotive Lighting