Shop All Vehicle Bulbs & Lenses
Grote
Dome Lamp, Recessed Mount, LED, L 18-1/4 In
Mfr # 61261
Zoro # G1054085
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Depth 1"
- Includes Built-In Thermal Protection Device
- Mounting Type Recessed
- Current Rating 1.75A
Product Information
- Brand Grote
- MFR # 61261
- Zoro # G1054085
- UPC # 089373146850
- Country of Origin Canada
- Category Vehicle Bulbs & Lenses
Dimensions
Depth | 1" |
Length | 18-1/4" |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 18 1/4 in |
Height - Vehicle Lighting | 5 3/4 in |
Width | 5-3/4" |
Overall Length | 18 1/4 in |
Overall Width | 1 in |
Overall Height | 5 3/4 in |
Description
Dome Light, Shape Rectangular, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 800 lm, Electrical Connection Blunt Cut, Overall Length 18 1/4 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 in, Overall Height 5 3/4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Recessed, Mount Type Screw, Standards Not Applicable, Series WhiteLight Series, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 100 Amp Push-to-Trip Circuit Breaker (CB102PB)
- DEVILBISS AUTOMOTIVE REFINISHING JGA-156-K10 SPRING CLIP (DV191972)
- GARDNER BENDER Copper Clad Insulated Battery Clamp, 10A, PK2 (14-610)
- E-Z-GO Speed Controller for TXT, 36V, PDS (609083)
- GROTE Rectangular Dome Lamp w/Motion Sensor (61F61)
- GROTE Replacement Lens-Red- For 50532,90342 (90342)
- GROTE Housing, Work Lamp, Rubber, 5 7/8 In (64930)
- GROTE Clr/Mkr Lamp-Split Color-Sealed 2-Bulb, 46740 (46740)
- GROTE 4" Zinc Die-Cast Double-Face Lamp (53000)
- GROTE Work Lamp, 36 LED, TractorPlus, 10-30V (63821-5)
- ILB GOLD Indicator Lamp, Replacement For Norman Lamps 6839 (6839)
- Grote Vehicle Bulbs & Lenses