Shop All Vehicle Bulbs & Lenses
Grote
Dome Lamp, LED, Standard Mount, 6 Diode
Mfr # 61931
Zoro # G1794597
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Type Hardwired
- Shape Rectangular
- Height - Vehicle Lighting 3 in
- Sub-Category Vehicle Interior Lighting
- Volt Bulb 12
Product Information
- Brand Grote
- MFR # 61931
- Zoro # G1794597
- UPC # 089373135342
- Country of Origin Canada
- Category Vehicle Bulbs & Lenses
Dimensions
Height - Vehicle Lighting | 3 in |
Length | 6-15/16" |
Width - Vehicle Lighting | 3/4 in |
Depth | 1-1/4" |
Width | 3-1/8" |
Length - Vehicle Lighting | 7 in |
Overall Height | 3 1/8 in |
Overall Length | 6 15/16 in |
Overall Width | 13/16 in |
Description
Dome Light, Shape Rectangular, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 300 lm, Electrical Connection Blunt Cut, Overall Length 6 15/16 in, Includes Electrical Connection Electrical Connection Included, Overall Width 13/16 in, Overall Height 3 1/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Recessed, Mount Type Screw, Standards Not Applicable, Series WhiteLight Series, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Passenger Side 5.75 Inch Red Stop/Turn/Tail Light (5626734)
- OTC Axle Installer, 1 Pc (6697)
- LISLE Universal Noid Lite (27800)
- QUICKCABLE Solder Lug, 1 and 2 ga., 3/8", PK5 (486301-396-005F)
- GROTE Dome Lamp, LED, 18-5/16 In., White (61611)
- GROTE Square Dome Lamp with Switch (61221)
- GROTE Rope Lighting (60481)
- GROTE Thin-Line Bar Lamp (49062)
- GROTE 4" Zinc Die-Cast Double-Face Lamp (53000)
- GROTE Clr/Mkr- Red- Sld- Sngl Bulb- Bkt Kit- R, 46422-5 (46422-5)
- SATCO 75W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3183)
- Grote Automotive Headlight, Signal & Tail Light Assemblies