Shop All Vehicle Bulbs & Lenses
Grote
Courtesy Light, LED, Slimlite With Switch
Mfr # 60591
Zoro # G3046215
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Connection - Vehicle Lighting Hardwired
- Number of Bulbs 1
- Shape Oval
- Lens Shape - Vehicle Lighting Oval
- Current Rating 0.23A
Product Information
- Brand Grote
- MFR # 60591
- Zoro # G3046215
- UPC # 089373137452
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 3/4 in |
Length - Vehicle Lighting | 5 in |
Height - Vehicle Lighting | 3 in |
Overall Width | 15/16 in |
Overall Height | 1 3/16 in |
Overall Length | 13 1/4 in |
Description
Push Light, Shape Oval, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut, Overall Length 13 1/4 in, Includes Electrical Connection Electrical Connection Included, Overall Width 15/16 in, Overall Height 1 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards SAE J2140, SAE J575E, Series Not Applicable, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO DOLLY Auto Dolly, Steel, 16 W x 16 L In., PK2 (M998102)
- DONALDSON M002121, MNTG BAND (M002121)
- TAYLORMADE-ADIDAS Taylor Made 13 mm Ball Stud, Stainless Steel (TAM1890)
- BALDWIN FILTERS Air Filter, 4 x 2-9/16 in. (PA2601)
- GROTE Dome Lamp, LED, 18-5/16 In., White (61611)
- GROTE Dome Lamp, Eurostyle Map And Dome (61301)
- GROTE Box Lamp, LED With Sidemarker, LH, Red (G5212)
- GROTE Courtesy Lamp (60151)
- GROTE Lamp Sealed Beam (H9415)
- GROTE Compact Courtesy Lamp, Chrome, Clear (60101)
- ECCO Ecco ECCE92007 5 LEDs Worklamp Flood Light; Square (ECCE92007)
- Grote Automotive Headlight, Signal & Tail Light Assemblies