Shop All Automotive Lighting Mounts & Brackets
Grote
Corner Mounting Bracket
Mfr # 43050
Zoro # G1564211
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 3/16 in
- Finish Gray
- Type Trailer Mount
- Includes Pigtail
- Depth (In.) 1/4 in
Product Information
- Brand Grote
- MFR # 43050
- Zoro # G1564211
- UPC # 089373468501
- Country of Origin Taiwan, Province of China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 6 3/16 in |
Depth (In.) | 1/4 in |
Width (In.) | 2 1/8 in |
Details
Item | Corner Mounting Bracket |
Finish | Gray |
Type | Trailer Mount |
Includes | Pigtail |
Description
Corner Mounting Bracket, Trailer Mount, Gray, Depth (In.) 1/4 in, Length (In.) 6 3/16 in, Width (In.) 2 1/8 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes Pigtail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 88-92 Bmw 3.5L Radiator Hose, 71603 (71603)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Truck Travel Trailer (MAX3990096)
- CAR DEALER DEPOT License Plate Screw Metric Screw #6 X 3/4" Phillips Pan Head Pk (246)
- BUYERS PRODUCTS Chrome-Plated Solid Steel Grab Handle - 5/8 Diameter x 36 Inch Long (B239936C)
- GROTE Mounting Bracket, 4 In Lamps (43572)
- GROTE Bracket, Polycarbonate, 5 7/8Lx2 3/16W In (43760)
- GROTE Bracket, Twist-on, Gray (42180)
- GROTE Bracket, 31/32Dx4 19/64Lx1 13/32W In (43380)
- GROTE Bracket, Polycarbonate, 5 5/8 In (92511)
- GROTE Bracket-2 Pc-W/Grommet, 93760 (93760)
- BUYERS PRODUCTS Rocker Switch Bracket, Use With 19A798 (3014188)
- Grote Automotive Lighting Mounts & Brackets