Shop All Automotive Battery Terminal Components & Parts
Grote
Combination Marker/Side Turn Lamp
Mfr # 53063
Zoro # G2571965
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Wiring Connection - Vehicle Lighting Pigtail
- Manufacturer Warranty - Vehicle Lighting 1 Year Warranty
- Material Polycarbonate
- Lens Shape - Vehicle Lighting Rectangular
Product Information
- Brand Grote
- MFR # 53063
- Zoro # G2571965
- UPC # 089373006208
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Height - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 5 7/8 in |
Width - Vehicle Lighting | 2 3/16 in |
Overall Width | 5 7/8 in |
Overall Depth | 2 3/16 in |
Overall Height | 2 in |
Description
Side Turn Marker Lamp, Lighting Technology Incandescent, Light Type Turn Signal Light, Lens Color Amber, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 5 7/8 in, Overall Depth 2 3/16 in, Current 0.6 to 1.3 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWW6, 2CWW8, 2VPL5, Compatible Electrical Connection Manufacturer Model Number 66900, 66904, 66905, Mount Type Screw, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863XP)
- CATERPILLAR 350Lb Deluxe Truck/Suv Tire Step (980556)
- OTC Preset Torque Wrench, 140 Ft/lb (5776-5)
- MOTIVE PRODUCTS Black Label Ford 3-Prong Adapter (1117-MTV)
- GROTE Battery Splice, 2 AWG, Tin, PK10 (84-9553)
- GROTE Univ Battery Terminal, 6 to 2/0ga, PK2 (82-9134)
- GROTE Battery Terminal, Straight, 2/0 ga., PK5, Stud Size: 1/4 in (84-9205)
- GROTE Battery Splice, 2/0 AWG, Orange, PK2 (82-9221)
- GROTE Univ Terminal, 6 to 2/0 ga., Red & Blk, PK2 (82-9613)
- GROTE Battery Splice, 4 AWG, Gray, PK2 (82-9219)
- QUICKCABLE Type T Group 31T Cap, Red, PK50 (501041-050)
- Grote Automotive Battery Equipment