Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker Lamp, Optic Lens, LED, Ylw
Mfr # 47163
Zoro # G2684927
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Optic Lens
- Features Hermetic Lens to Housing Seal
- Standards FMVSS 108
- Shape Rectangular
- Number of LEDs 6
Product Information
- Brand Grote
- MFR # 47163
- Zoro # G2684927
- UPC # 089373468945
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 5 3/4 in |
Diameter - Vehicle Lighting | 2 1/2 in |
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 1/2 in |
Overall Height | 2 in |
Overall Width | 4 13/16 in |
Overall Depth | 1 1/2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 13/16 in, Standards FMVSS 108, SAE Lens Code P2, PC, Compatible Electrical Connection Manufacturer Model Number 66910, 66911, 67070, 67071, Current 0.1 A, Electrical Connection Male Pin Connector, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate, Includes Optic Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Race - Rear Inner, 3920 (3920)
- WALKER EXHAUST Exhaust Elbow, 41639 (41639)
- OTC 55 T Ram Assembly Repair Kit (300114)
- VALTERRA Valterra T1005 Flanged Valve Fitting - 3" Slip Hub, I.D. 3.500" x O.D. 3.950" (T1005)
- GROTE Clearance/Marker Lamp, Thin Line, LED, Red (46902)
- GROTE Lamp, LED, 2-1/2 In, Yellow, Clear Lens (G1043)
- GROTE Marker Lamp, Oval With Reflector, Red (45932)
- GROTE Marker LED Lamp, 15 Style, Red (47082)
- GROTE Clearance/Marker Lamp, 2 In., LED, Red (47112)
- GROTE Clearance/Marker Lamp, Lens Optic, Red, Depth: 3/4" (45822)
- GROTE Marker Lamp, Turtleback, Sealed ABS, Yellow (78363)
- Grote Automotive Warning & Marker Lights