Shop All Turn Signal Lights, and Side Marker Lights
Grote
Clearance/Marker Lamp, Economy Sealed
Mfr # 46083
Zoro # G2497634
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lighting Technology - Vehicle Lighting Incandescent
- Height - Vehicle Lighting 2 in
- Width - Vehicle Lighting 1 3/4 in
- Length - Vehicle Lighting 6 in
Product Information
- Brand Grote
- MFR # 46083
- Zoro # G2497634
- UPC # 089373129075
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 3/4 in |
Length - Vehicle Lighting | 6 in |
Depth | 1-13/16" |
Width | 2" |
Length | 6" |
Overall Height | 2 in |
Overall Depth | 1 13/16 in |
Overall Width | 6 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 6 in, Standards FMVSS 108, SAE Lens Code A, P2, Compatible Electrical Connection Manufacturer Model Number 66360, Current 0.33 A, Electrical Connection Blunt Cut Wires, Features Hermetic Lens to Housing Seal, Housing Material Plastic, Includes Built-In Reflector, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tension Gauge Tensioner Gauge, 91107 (91107)
- TIMKEN Engine Crankshaft Seal - Front, 472397 (472397)
- VELVAC Replacement Heated Glass (709309)
- MASTERCOOL Lens (ME85253-E)
- GROTE Oval Lighting Kit (53082-5)
- GROTE Clearance/Marker Lamp, w/Chrome Bezel (47952)
- GROTE Utility Trailer Lighting Kit (65370-5)
- GROTE Grommet, 42312 (42312)
- GROTE Clearance/Marker Lamp, LED, MicroNova, Red (47962)
- GROTE Clearance/Marker Lamp, LED, MicroNova, Ylw (47963)
- TRUCK-LITE Led, Yellow Rectangular, 8 Diode, Marker Clearance Light, Pc, 2 Screw, Fit N Forget M/C, 12V (21275Y)
- Grote Automotive Lighting