Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker, 3" Center, Thin-Line, LED
Mfr # 65512
Zoro # G3094061
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Length 3 27/32"
- Width 7/8"
Product Information
- Brand Grote
- MFR # 65512
- Zoro # G3094061
- UPC # 089373129594
- Country of Origin Canada
- Category Automotive Warning & Marker Lights
Dimensions
Length | 3 27/32" |
Width | 7/8" |
Height - Vehicle Lighting | 7/8 in |
Depth | 1-1/4" |
Length - Vehicle Lighting | 3 3/4 in |
Overall Height | 1 1/4 in |
Overall Depth | 7/8 in |
Overall Width | 3 1/4 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 3 1/4 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66930, 66931, 66932, Current 0.06 A, Electrical Connection Faston Tab, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 611-027 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-027)
- SCHROEDER Filter Element, Cellulose, 10 Microns (K10)
- CURT Trailer Hitch, 2" Receiver, Class 3,13193 (13193)
- DISCO Micro Blade Fuses 15 Amp Blue 2 Blade Type PK5 (14280PK)
- GROTE Marker Lamp, Knapheide Style, Yellow (45233)
- GROTE Lamp, 9 Diode, 2 In., LED, Red (G3002)
- GROTE Marker Lamp, Turtleback, Sealed ABS, Yellow (78363)
- GROTE Bar Lamp (49042)
- GROTE Mid-Turn, LED, Marker Lamp, Yellow (53493)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47243)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47463)
- Grote Automotive Lighting