Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker, 2.5In., PC Rated, LED, Ylw
Mfr # 46143
Zoro # G1054146
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Type PC Rated
- Material polycarbonate
Product Information
- Brand Grote
- MFR # 46143
- Zoro # G1054146
- UPC # 089373138633
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Diameter | 2-1/2" |
Diameter - Vehicle Lighting | 2 1/2 in |
Height - Vehicle Lighting | 3/4 in |
Depth | 3/4" |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code PC, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-5/8 x 9-9/32 in. (PA2592)
- ULLMAN DEVICES 2-1/4" Replacement Mirror/Head Assembly (C-2HD)
- ELKHART TOOL & DIE Elkhart Tool & Die 124 Standard Single Camper Step - 5.25" Drop, 24" Wide Tread (124)
- WAI GLOBAL Voltage Regulators, C8313 (C8313)
- GROTE Lamp, Square Corner, 2 Bulb, Duramold, Ylw (46793)
- GROTE Clearance/Marker Lamp, Optic Lens, LED, Red (47162)
- GROTE Clearance/Marker Lamp, Double Bulb, Red (46742)
- GROTE Clr/Mkr- Yel- Incand.- Stud Mount- Retai, 46983-5 (46983-5)
- GROTE Low-Profile Bar Lamp (49142)
- GROTE Marker Lamp, LED Dual Intensity, Yellow (49253)
- GROTE Warning Light, LED, Red, Mag, Rnd, 4-1/4 Dia (77912)
- Grote Automotive Warning & Marker Lights