Shop All Automotive Warning & Marker Lights
Grote
Clearance Marker Light, LED, Yellow
Mfr # 49283
Zoro # G4430863
original price:
$19.25
14% off
new price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FMVSS 108
- Power Source Male Bullet Terminals
- Lens Color - Vehicle Lighting Yellow
- Mounting - Vehicle Lighting Grommet
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand Grote
- MFR # 49283
- Zoro # G4430863
- UPC # 089373182483
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Overall Diameter | 1 1/8 in |
Details
Item | MicroNova DOT Clearance Marker Light |
Standards | FMVSS 108 |
Power Source | Male Bullet Terminals |
Lens Color - Vehicle Lighting | Yellow |
Mounting - Vehicle Lighting | Grommet |
Lighting Technology - Vehicle Lighting | LED |
Lens Shape - Vehicle Lighting | Round |
Housing Material | Polycarbonate |
Lens Color | Amber |
Lens Material | Acrylic |
Lighting Technology | LED |
Shape | Round |
Light Type | Clearance Light |
Mount Style | Surface |
Electrical Connection | Male Bullet Connector |
Mount Type | Grommet |
Current | 0.03 A |
SAE Lens Code | PC |
Description
MicroNova DOT Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter 1 1/8 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code PC, Current 0.03 A, Electrical Connection Male Bullet Connector, Housing Material Polycarbonate, Lens Material Acrylic, Manufacturer Warranty Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco Par-Max HD3 Heavy Duty Water Pressure Pump - 12V - 3 GPM - 60 P (Q301J-118S-3A)
- BOSS AUDIO MGR350B Marine Gauge Style Radio - MP3/AM/FM/RDS Receiver (MGR350B)
- MILTON Battery Tester 100A, 6 and 12V (1260)
- AJAX TOOL WORKS Quick Change Retainer Ir (A3300-1)
- GROTE Clr/Mkr- Yel- Incand.- Stud Mount- Retai, 46983-5 (46983-5)
- GROTE Clearance/Marker Lamp, Lens Optic, Red, Depth: 3/4" (45822)
- GROTE M5 Litekit- Red-Led W/.180 Bullets&Bezel M5 Lite Kit, 47912 (47912)
- GROTE Bar Lamp, LED Markers, Low Profile, Red (49162)
- GROTE Clearance/Marker Lamp, Double Bulb, Yellow (46743)
- GROTE Lamp, Optic Lens, LED, 2.5 In., Red (G1032)
- MAXXIMA Clearance Light, LED, Red, Surface, Oval, 4 L (M23015R)
- Grote Automotive Warning & Marker Lights