Shop All Automotive Warning & Marker Lights
Grote
Clearance Marker Light, LED, Red
Mfr # 45302
Zoro # G3365877
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hermetic Lens to Housing Seal
- Standards FMVSS 108
- Power Source Hardshell Connector
- Housing Material Polycarbonate
- Lens Color Red
Product Information
- Brand Grote
- MFR # 45302
- Zoro # G3365877
- UPC # 089373155401
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Overall Height | 1 1/16 in |
Overall Width | 1 15/16 in |
Overall Depth | 1 3/16 in |
Details
Item | Clearance Marker Light |
Features | Hermetic Lens to Housing Seal |
Standards | FMVSS 108 |
Power Source | Hardshell Connector |
Housing Material | Polycarbonate |
Lens Color | Red |
Lens Material | Polycarbonate |
Shape | Oval |
Lighting Technology | LED |
Compatible Electrical Connection Manufacturer Model Number | 68580 |
Current | 0.05 A |
Light Type | Clearance Light |
Mount Type | Grommet |
SAE Lens Code | PC |
Description
MicroNova LED Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Lens Color Red, Mount Type Grommet, Overall Diameter Not Applicable, Overall Height 1 1/16 in, Overall Width 1 15/16 in, Standards FMVSS 108, SAE Lens Code PC, Compatible Electrical Connection Manufacturer Model Number 68580, Current 0.05 A, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate, Lens Material Polycarbonate, Manufacturer Warranty Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pulley, 8 Groove 3.1" x2.1" x3.1" (A-ADR5055)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1.75 Oz., PK25 (P175S)
- WAI GLOBAL Starter, STRUT PMDD, 12 Volt, CCW, 11Tooth Pinion (5712N)
- SLIME Brass Dial Tire Gauge, 5 to 60 PSI (20049)
- GROTE Bar Lamp, LED, 15 In., Thin Line, Red (49192)
- GROTE Marker Lamp, Turtleback, No Splice, Yellow (45443)
- GROTE Marker Lamp, 2-1/2 In, Beehive, LED, Ylw (47223)
- GROTE Clearance/Marker Lamp, Red (46412)
- GROTE Yel- Mini- Snovaled Strobe- Prm Mnt- Cl, 77473 (77473)
- GROTE Clr/Mkr Lmp- Yel-Led- Micronovapc- W/O B, 45283 (45283)
- RECON TRUCK ACCESSORIES Superduty White-Smoked Cab Light Led - Fits 17-18 Ford (RE375953)
- Grote Automotive Lighting