Shop All Automotive Warning & Marker Lights
Grote
Clearance Marker Light, LED, Green
Mfr # 60824
Zoro # G3379411
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hardwired
- Standards FMVSS 108
- Lens Shape - Vehicle Lighting Round
- Lens Color - Vehicle Lighting Green
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand Grote
- MFR # 60824
- Zoro # G3379411
- UPC # 089373173283
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Overall Diameter | 1 1/8 in |
Details
Item | MicroNova DOT LED Indicator Light |
Features | Hardwired |
Standards | FMVSS 108 |
Lens Shape - Vehicle Lighting | Round |
Lens Color - Vehicle Lighting | Green |
Lighting Technology - Vehicle Lighting | LED |
Power Source | 6 in Leads Male Bullet Terminals |
Mounting - Vehicle Lighting | Grommet |
Lens Material | Polycarbonate |
Housing Material | Polycarbonate |
Lens Color | Green |
Shape | Round |
Number of Bulbs | 1 |
Lighting Technology | LED |
Mount Type | Grommet |
SAE Lens Code | P2, PC |
Current | 0.5 A |
Electrical Connection | Male Bullet Connector |
Light Type | Marker Light |
Description
MicroNova DOT LED Indicator Light, Light Type Marker Light, Lighting Technology LED, Shape Round, Lens Color Green, Mount Type Grommet, Overall Diameter 1 1/8 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, PC, Current 0.5 A, Electrical Connection Male Bullet Connector, Features Hardwired, Housing Material Polycarbonate, Lens Material Polycarbonate, Number of Bulbs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFLEX USA Uflex HYCO 1.1 Front Mount OB System up to 175HP - Includes UP20 FM He (HYCO 1.1)
- ILC Replacement for EIKO 949-BP (949-BP EIKO)
- NATIONAL Wheel Bearing, 204-F (204-F)
- MAIN FILTER PTI/TEXTRON F4F040HCB Replacement/Interchange Spin-On Filter (MF0058054)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47463)
- GROTE Clr/Mkr 3 X 2 Lamp-Yellow-Led Marker (47503)
- GROTE Clr/Mkr- Yel- Mcrnv Led- Dual Int- P2- W Clr/Mkr Lamp, 49383 (49383)
- GROTE Clearance Marker Light, LED, Red (54722)
- GROTE Yellow Round Led Marker Lamp (49343)
- GROTE Marker Lamp, 2-1/2 In, Beehive, LED, Ylw (47223)
- ECCO Beacon, Clear, 4" H (6465C-MG)
- Grote Automotive Lighting