Shop All Trailer & Towing Accessories
Grote
Cable, Low Temp, 7 Cond, 6/14, 1/12, 100 ft.
Mfr # 82-5827
Zoro # G9787718
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low-Temperature Trailer Cable
- Features 7 Conductors, 6/14 and 1/12 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
- Length 100 ft.
- Sub-Category Trailer Cable
- Product Type Cable,Low Temp,7 Cond,6/14,1/12,100 ft.
Product Information
- Brand Grote
- MFR # 82-5827
- Zoro # G9787718
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 100 ft. |
Details
Type | Low-Temperature Trailer Cable |
Features | 7 Conductors, 6/14 and 1/12 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F |
Item | Trailer Cable |
Sub-Category | Trailer Cable |
Product Type | Cable,Low Temp,7 Cond,6/14,1/12,100 ft. |
Description
Cable,Low Temp,7 Cond,6/14,1/12,100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Ignition Coil, GN10123 (GN10123)
- LISLE Heater Hose Disconnect Gm 3/4In (39190)
- REDLINE DETECTION Black Hose (96-0010)
- MIDWEST FASTENER 3/16" x 0.6" Black Plastic Hole Panel Retainers 10PK (69144)
- GROTE Socket, Split-Pin, Die-Cast, 7 Pole (82-1002)
- GROTE Coiled Power Cord (87100)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 250 ft. (82-5827-250)
- GROTE Cable, Low Temp, 7 Cond, 6/12, 1/10, 100 ft. (82-5826)
- GROTE Trailer Receptacle, 3-15/16" Dia., 7-Way (87250)
- GROTE Ultralink ABS Power Cord, 96" (87191)
- CALIFORNIA IMMOBILIZER Universal Coupler Lock, Yellow (G00109)
- Grote Trailer & Towing Accessories