Shop All Trailer & Towing Accessories
Grote
Cable, Low Temp, 7 Cond, 6/12, 1/10, 100 ft.
Mfr # 82-5826
Zoro # G9787690
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low-Temperature Trailer Cable
- Features 7 Conductors, 6/12 and 1/10 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
- Length 100 ft.
- Sub-Category Trailer Cable
Product Information
- Brand Grote
- MFR # 82-5826
- Zoro # G9787690
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 100 ft. |
Details
Type | Low-Temperature Trailer Cable |
Features | 7 Conductors, 6/12 and 1/10 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F |
Item | Trailer Cable |
Sub-Category | Trailer Cable |
Description
Cable,Low Temp,7 Cond,6/12,1/10,100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Battery Box, Snap Top Closure (HM082)
- ZEROSTART Power Cord, Series Y-Cord - With 1/2in. Npt Thermostat, 120V 15A, 6' 1.8M (8604002)
- LOCK TECHNOLOGY Truck Brake Spring Tool (890)
- ROBINAIR Coupler 1 Red 1 Blue (18192)
- GROTE Cable, Low Temp, 2 Cond, 14 ga., 100 ft. (82-5822)
- GROTE Coiled Power Cord (87100)
- GROTE Adapter, Aux Centre Pin, 7 RV 6 Pole (82-2154)
- GROTE Socket, 2-Pole (82-1041)
- GROTE Socket, Split-Pin, Die-Cast, 7 Pole (82-1002)
- GROTE Socket, 4-Pole (82-1020)
- TIE DOWN MARINE Bracket, Bunk Hvy Dty 10" Pr, #86135 (86135)
- Grote Trailer & Towing Accessories