Shop All Trailer & Towing Accessories
Grote
Cable, Low Temp, 6 Cond, 14 ga., 100 ft.
Mfr # 82-5825
Zoro # G9787620
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 6 Conductors, 14 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
- Type Low-Temperature Trailer Cable
- Length 100 ft.
- Sub-Category Trailer Cable
Product Information
- Brand Grote
- MFR # 82-5825
- Zoro # G9787620
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 100 ft. |
Details
Description
Cable,Low Temp,6 Cond,14 ga.,100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-23/32 In (BT525)
- SIKA 291 Fast Cure Adhesive -Sealant 10.3oz(300ml) Cartridge - White (90919)
- A & I PRODUCTS Drawbar Kit - Swinging 24" x24" x10" (A-SDK01)
- DAYCO Serpentine Belt, Industry Number 10PK1370 (5100540)
- GROTE Cable, Low Temp, 3 Cond, 14 ga., 100 ft. (82-5823)
- GROTE Trailer Receptacle, 3-15/16 In (87270)
- GROTE Cable, Low Temp, 4 Cond, 14 ga., 250 ft. (82-5824-250)
- GROTE Harness, Fifth Wheel Adapter (82-1063)
- GROTE Cable, Low Temp, 4 Cond, 14 ga., 100 ft. (82-5824)
- GROTE Socket, 2-Pole (82-1041)
- CURT Rail Sound Dampening Pads, 5th Whl, 16900 (16900)
- Grote Trailer & Towing Accessories