Shop All Trailer & Towing Accessories
Grote
Cable, Low Temp 2 Cond, 14 ga., 250 ft.
Mfr # 82-5822-250
Zoro # G9787447
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 2 Conductors, 14 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
- Type Low-Temperature Trailer Cable
- Length 250 ft.
- Sub-Category Trailer Cable
Product Information
- Brand Grote
- MFR # 82-5822-250
- Zoro # G9787447
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 250 ft. |
Details
Item | Trailer Cable |
Features | 2 Conductors, 14 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F |
Type | Low-Temperature Trailer Cable |
Sub-Category | Trailer Cable |
Description
Cable,Low Temp 2 Cond,14 ga.,250 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 90T Tooth Flex-Head Ratchet Set (81230T)
- BALDWIN FILTERS Air Filter, 4 x 2-9/16 in. (PA3828)
- SCHAEFER MARINE T-Track Stainless Steel Slider 1" x 1/8" Lined (17-59)
- PARKER 90Deg Swivel Male Elbow, 3/8 In. (169PTC-6-6)
- GROTE Cable, Low Temp, 3 Cond, 14 ga., 250 ft. (82-5823-250)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 250 ft. (82-5827-250)
- GROTE Adapter, 7 Pole Round to 5 Pole Flat (82-2148)
- GROTE Socket, 4-Pole (82-1020)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 500 ft. (82-5827-500)
- GROTE Socket w/30A Breakers, 7-Pole (82-0856)
- MOR/RYDE INTERNATIONAL Morryde SP54200 Latch Extender, Black (SP54-200)
- Grote Trailer & Towing Accessories