Shop All Automotive Warning & Marker Lights
Grote
Cab Marker, OEM Style Aerodynamic, Yellow
Mfr # 46823
Zoro # G1014675
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type incandescent
- Includes 3/8 in Mounting Gasket
- Sub-Category Clearance Marker Lights
- Length 11-1/4"
Product Information
- Brand Grote
- MFR # 46823
- Zoro # G1014675
- UPC # 089373001470
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Length | 11-1/4" |
Width | 3-13/16" |
Length - Vehicle Lighting | 6 1/4 in |
Height - Vehicle Lighting | 3 1/8 in |
Width - Vehicle Lighting | 3 1/4 in |
Depth | 3-1/8" |
Overall Height | 3 1/8 in |
Overall Width | 6 1/8 in |
Overall Depth | 3 13/16 in |
Description
Cab Marker Lamp, Light Type Marker Light, Lighting Technology Incandescent, Shape Oval, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 3 1/8 in, Overall Width 6 1/8 in, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Current 0.7 A, Electrical Connection Blunt Cut Wires, Housing Material Plastic, Includes 3/8 in Mounting Gasket, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 1 yr, Number of Bulbs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Lang LNG-1030 Specialty Rethreader Set (LNG-1030)
- GROTE LIGHTING STT LAMP- RED- ECONO STEEL- DOUBLE CONTA (50232)
- HENGST CABIN FILTER (E4938LC-2)
- VELVAC Wide Angle Flat 6.5 X 10 Llv Plastic (704122)
- GROTE Clr/Mkr Lamp-Yellow-Retail Pack, 46543-5 (46543-5)
- GROTE Thin-Line LED Bar Lamp (49122)
- GROTE Lamp, Optic Lens, LED, 2.5 In., Red (G1032)
- GROTE Clearance/Marker, 3" Center, Thin-Line, LED (65512)
- GROTE Clearance/Marker, 3" Center, Thin-Line, LED (65513)
- GROTE Bar Lamp (49042)
- RACE SPORT 3156 Bulb Socket W/ Wire (Each) (RSSW3156)
- Grote Automotive Warning & Marker Lights