Shop All Automotive Lighting Mounts & Brackets
Grote
Bracket, ABS, Clearance Marker, 3 1/2 In
Mfr # 43163
Zoro # G1722822
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 1/2 in
- Type Clearance Marker
- Finish Chrome
- Dia. (In.) 3 1/2 in
- Width (In.) 1 in
Product Information
- Brand Grote
- MFR # 43163
- Zoro # G1722822
- UPC # 089373469553
- Country of Origin Taiwan, Province of China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 3 1/2 in |
Dia. (In.) | 3 1/2 in |
Width (In.) | 1 in |
Details
Item | Bracket, ABS |
Type | Clearance Marker |
Finish | Chrome |
Description
Bracket, ABS, Clearance Marker, Chrome, Depth (In.) -, Length (In.) 3 1/2 in, Width (In.) 1 in, Dia. (In.) 3 1/2 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 4" x 5' Roll Off Truck Container Strap WLL: 5,400 lbs., PK2 (TWS41-5M13-2)
- EXTREME MAX Extreme Max 3005.3843 Universal Mount Aluminum Dock Stair - 4-Step (3005.3843)
- CURT RV 7-Way Blade Connector Socket, 58151 (58151)
- MAIN FILTER COMBILIFT CPHY0012 Replacement/Interchange Spin-On Filter (MF0058027)
- GROTE Bracket-License-Retail Pack, 43022-5 (43022-5)
- GROTE Bracket-Black Enamel-Oval Lamp Z Mnt, 43952 (43952)
- GROTE Bracket, ABS, 2 57/64Lx1 1/2W In (43980)
- GROTE Bracket, Twist-on, Gray (42180)
- GROTE Bracket, ABS, Clearance Marker, 3 In (43153)
- GROTE Bracket, Polycarbonate, 2 57/64Lx1 1/2W In (43970)
- SNOWPLOW AFTERMARKET MANUFACTURING Marker Guide, Flush/Flat Mount, 36 In, PK2 (1308110)
- Grote Automotive Lighting Mounts & Brackets