Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Splice, 8 AWG, Tin, PK2
Mfr # 82-9552
Zoro # G1626773
product price: $2.59
/pk 2, $1.30/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga.
- Color Tin
- Connection Material Tin/Copper
- Connection Type Crimp/Solder
- Connection Splice
Product Information
- Brand Grote
- MFR # 82-9552
- Zoro # G1626773
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Splice |
Gauge | 8 ga. |
Color | Tin |
Connection Material | Tin/Copper |
Connection Type | Crimp/Solder |
Connection | Splice |
Type | Battery Connectors |
Features | Heavy Tin-Plated for Superior Conductivity and Resistance to Corrosion |
Description
Battery Splice, Gauge 8 AWG, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Glass, Windshield 66" x51" x4" (A-85801621)
- NO. 7 Clearcoat Polish #7 8Oz (06610)
- SUNBELT Fuel Line Fitting, Straight, 1/8" pt. - 1/4" Nipple 1.5" x3.65" x1" (A-B1SB1345)
- BETTS SPRING Hardware, Mounting - Mud Flap, Rear Wheel (B516P)
- GROTE Battery Cable, 4 ga., 3/8 In., 19In L (84-9230)
- GROTE Conversion Connector, PK5 (84-9611)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 30In L (84-9504)
- GROTE Battery Cable, 1 ga., 3/8 In., 41In L (84-9247)
- GROTE Brush Post (84-9186)
- GROTE Battery Splice, 2 AWG, Tin, PK10 (84-9553)
- ANDERSON POWER PRODUCTS Power Connector, Two Pole, 2/0 ga, 10,000, 0.484 in Max Wire Dia, Gray (6320G1)
- Grote Automotive Battery Terminal Components & Parts