Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Splice, 4 AWG, Tin, PK10
Mfr # 84-9448
Zoro # G2223706
product price: $17.89
/pk 10, $1.79/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Color Tin
- Connection Material Tin/Copper
- Connection Type Crimp/Solder
- Connection Crimp/Solder
Product Information
- Brand Grote
- MFR # 84-9448
- Zoro # G2223706
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Splice |
Gauge | 4 ga. |
Color | Tin |
Connection Material | Tin/Copper |
Connection Type | Crimp/Solder |
Connection | Crimp/Solder |
Features | Heavy Tin-Plated for Superior Conductivity and Resistance to Corrosion |
Type | Battery Connectors |
Description
Battery Splice, Gauge 4 AWG, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Shift Lever Knob- 3 Speed 3" x5" x2" (A-1862401M1)
- PYROIL Honda Power Steering Fluid, 12 Oz (PYHPS12)
- GATES V-Ribbed Belt Serpentine Belt, K080400 (K080400)
- JOHNSON PUMP Johnson Pump AquaT Toilet Silent Electric Compact - 12V w/Pump (80-47231-01)
- GROTE Battery CableIn, 1 ga., 3/8 In., 16In L (84-9242)
- GROTE Battery Splice, 4/0 AWG, Purple, PK10 (84-9223)
- GROTE Battery Splice, 1/0 AWG, Tin, PK2 (82-9555)
- GROTE Battery Splice, 1/0 AWG, Black, PK2 (82-9220)
- GROTE Hold Down Set J Bolt, 8 In, PK2 (84-9287)
- GROTE Battery Terminal, 6 to 2/0ga, Lead, PK25 (84-9135)
- QUICKCABLE End Cable Retro Fit Terminal, 2/0, PK5 (102570-005)
- Grote Automotive Battery Terminal Components & Parts