Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Splice, 3/0 AWG, Orange, PK10
Mfr # 84-9222
Zoro # G1960122
original price:
$100.34
13% off
new price: $86.99
/pk 10, $8.70/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- Color Orange
- Connection Material Copper
- Connection Splice
- Type Battery Connectors
Product Information
- Brand Grote
- MFR # 84-9222
- Zoro # G1960122
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Splice |
Gauge | 3/0 ga. |
Color | Orange |
Connection Material | Copper |
Connection | Splice |
Type | Battery Connectors |
Application | Stud Battery Terminals on Trucks, Busses and Other Vehicle Application |
Features | MagnaLugs are superior to standard tube lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity |
Standards | SAE conductivity Standards J163 and J1811; UL Std. 486A and CUL US when Applied with Hexcrimp 84-9082 |
Description
Battery Splice, Gauge 3/0 AWG, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-3/4 x 11-19/32 In (BT8876-MPG)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18808)
- SUNEX Swivel Tractor Seat, , Large Tool Tray, Height Adjustable, Black (8514)
- K-TOOL INTERNATIONAL Stl Bench Vise, 6" (KTI64106)
- GROTE Test Clip Standard, PK25 (84-9540)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 24In L (84-9258)
- GROTE Univ Battery Terminal, 6 to 2/0ga, PK2, Width: 2.75 in (82-9135)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9571)
- GROTE Battery Terminal, 6 to 2/0ga, Lead, PK25 (84-9134)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 10In L (84-9255)
- WESTWARD Battery Carrier, Steel (1EFX3)
- Grote Automotive Battery Terminal Components & Parts