Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Cable Pre Made, 4 ga., Splice
Mfr # 84-9224
Zoro # G2346434
original price:
$15.77
25% off
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Color Black
- Stud Size 3/8 in
- Connection Material Antimonial Lead
- Connection Type Bolt
Product Information
- Brand Grote
- MFR # 84-9224
- Zoro # G2346434
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Wire Size | 4 ga |
Length | 10 in |
Cable Length | 10 in |
Details
Item | Battery Cable |
Gauge | 4 ga. |
Color | Black |
Connection Material | Antimonial Lead |
Connection Type | Bolt |
Insulation Material | PVC |
Switch Type | Top Post |
Features | Die Cast Process Seals Copper Wires From Acid Fumes and Corrosive Salts |
Wire Color | Black |
Type | Battery Connectors |
Standards | SAE Specifications |
Maximum Voltage | 60VDC |
Termination Type | Top Post Cable |
Material | Copper |
Contact Material | Copper; Antimonial Lead |
Cable Wire Gauge | 4 ga |
Description
Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 4 ga, Cable Length 10 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT UTILITY TRAILER TONGUE TOOL BOX, SHORT, V SHAPED 34INREAR L, 16IN FRON (66012336)
- OTC 22 Ton Under Axle Jack (OTCUA22)
- DREMEL CARVE/ENGRAVE KIT 11PC (729-02)
- DAYCO Auto V-Belt, Industry Number 13A1700 (17670)
- GROTE Straight Terminal, Bolt, Steel/Zinc, PK25 (84-9217)
- GROTE Adaptor Nut Accessory, PK5 (84-9599)
- GROTE Protective Cap, Plug-In, PVC, Black, Max. Amps: 175 A (84-9456)
- GROTE Combination Marker/Side Turn Lamp (53063)
- GROTE Test Clip Standard, PK25 (84-9544)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 10In L (84-9255)
- QUICKCABLE Copper Lug, 2/0, 5/16", PK50 (5956-050E)
- Grote Automotive Battery Equipment