Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Cable, 4 ga., 3/8 In., 36In L
Mfr # 84-9229
Zoro # G1696055
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Stud Size 3/8 in
- Color Black
- Connection Material Antimonial Lead
- Connection Type Bolt
Product Information
- Brand Grote
- MFR # 84-9229
- Zoro # G1696055
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Wire Size | 4 ga |
Length | 36 in |
Cable Length | 36 in |
Details
Item | Battery Cable |
Gauge | 4 ga. |
Color | Black |
Connection Material | Antimonial Lead |
Connection Type | Bolt |
Insulation Material | PVC |
Features | Die Cast Process Seals Copper Wires From Acid Fumes and Corrosive Salts |
Wire Color | Black |
Switch Type | Top Post |
Polarity | Universal |
Type | Battery Cables |
Standards | SAE Specifications |
Material | Copper |
Contact Material | Copper; Antimonial Lead |
Maximum Voltage | 60VDC |
Cable Wire Gauge | 4 ga |
Termination Type | Top Post Cable |
Description
Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 4 ga, Cable Length 36 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Dual Head Straight Chuck Inflator Gauge (S-516)
- SUR&R Compression Fitting, 3/4" Outside dia. (AC34)
- UWS Wedge Utility Chest Box, 55", EC20291 (EC20291)
- CTA MANUFACTURING Ford / Mazda Timing Tool Kit Update (5063)
- GROTE Side Marker Lamp, LED, 2-1/2 In, Red (45002-5)
- GROTE Battery CableIn, 1 ga., 3/8 In., 23In L (84-9335)
- GROTE Battery Splice, 4 AWG, Tin, PK2 (82-9448)
- GROTE Battery Splice, 6 AWG, Tin, PK2 (82-9463)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 10In L (84-9255)
- GROTE Bolt, 3/8-16 x 13/32 In, PK2 (82-9216)
- SIMPSON STRONG-TIE Simpson Strong Tie 267731 4X End Post Cap (267731)
- Grote Automotive Battery Equipment