Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Cable, 4 ga., 3/8 In., 24In L
Mfr # 84-9231
Zoro # G0660861
original price:
$17.39
9% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Stud Size 3/8 in
- Color Black
- Connection Material Antimonial Lead
- Connection Type Bolt
Product Information
- Brand Grote
- MFR # 84-9231
- Zoro # G0660861
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Length | 24 in |
Wire Size | 4 ga |
Cable Length | 24 in |
Details
Item | Battery Cable |
Gauge | 4 ga. |
Color | Black |
Connection Material | Antimonial Lead |
Connection Type | Bolt |
Insulation Material | PVC |
Switch Type | Top Post |
Wire Color | Black |
Features | Die Cast Process Seals Copper Wires From Acid Fumes and Corrosive Salts |
Type | Battery Cables |
Standards | SAE Specifications |
Polarity | Universal |
Termination Type | Top Post Cable |
Contact Material | Copper; Antimonial Lead |
Maximum Voltage | 60VDC |
Material | Copper |
Cable Wire Gauge | 4 ga |
Description
Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 4 ga, Cable Length 24 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, F601HD (F601HD)
- FRAM GROUP Fram Oil Filter (PH2870A)
- HOPKINS FORD GM RAM ENDURANCE VEHICHLE 7 WAY CONNECTOR WIRING KIT (40940)
- BOSCH Diesel Glow Plug, 0250201055 (0250201055)
- GROTE Battery CableIn, 1 ga., 3/8 In., 23In L (84-9335)
- GROTE Battery Cable, 4 ga., 3/8 In., 12In L (84-9225)
- GROTE Battery Splice, 3/0 AWG, Tin, PK2 (82-9557)
- GROTE Conversion Connector, PK5 (84-9610)
- GROTE Hold Down Set Offset, 5-1/2 to 9 In (84-9288)
- GROTE Test Clip Standard, PK25 (84-9543)
- QUICKCABLE Fusion Left Elbow, 2/0, 3/8", PK5 (141218-005)
- Grote Automotive Battery Equipment