Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Cable, 4 ga., 3/8 In., 16In L
Mfr # 84-9227
Zoro # G1145584
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Stud Size 3/8 in
- Color Black
- Connection Type Bolt
- Connection Material Antimonial Lead
Product Information
- Brand Grote
- MFR # 84-9227
- Zoro # G1145584
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Length | 16 in |
Wire Size | 4 ga |
Cable Length | 16 in |
Details
Description
Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 4 ga, Cable Length 16 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Polishing Bonnet, 5 to 6 In., Wool (40403AS)
- DONALDSON Lube Filter, Spin-On Full Flow, P550596 (P550596)
- MOTORCRAFT 5W30 Engine Oil (XO5W30QFA)
- WIX FILTERS Plastic In-Line Fuel W/3/8 Inlet & Outl Fuel Filter, 33003 (33003)
- GROTE Battery Splice, 3/0 AWG, Orange, PK10 (84-9222)
- GROTE Straight Terminal, Bolt, Steel/Zinc, PK25 (84-9217)
- GROTE Battery Splice, 2/0 AWG, Black, PK10 (84-9221)
- GROTE Battery Splice, 2/0 AWG, Tin, PK2 (82-9556)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 18In L (84-9257)
- GROTE Battery Cable, 4 ga., 3/8 In., 36In L (84-9229)
- QUICKCABLE Solder/Crimp Thimble, 1/0 (214905-001)
- Grote Automotive Battery Equipment