Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Cable, 1 ga., 3/8 In., Bolt
Mfr # 84-9241
Zoro # G0611256
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Stud Size 3/8 in
- Color Black
- Connection Material Antimonial Lead
- Connection Type Bolt
Product Information
- Brand Grote
- MFR # 84-9241
- Zoro # G0611256
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Wire Size | 1 ga |
Length | 12 in |
Cable Length | 12 in |
Details
Item | Battery Cable |
Gauge | 1 ga. |
Color | Black |
Connection Material | Antimonial Lead |
Connection Type | Bolt |
Insulation Material | PVC |
Wire Color | Black |
Features | Die Cast Process Seals Copper Wires From Acid Fumes and Corrosive Salts |
Switch Type | Top Post |
Standards | SAE Specifications |
Polarity | Universal |
Type | Battery Cables |
Contact Material | Copper; Antimonial Lead |
Material | Copper |
Termination Type | Top Post Cable |
Maximum Voltage | 60VDC |
Cable Wire Gauge | 1 ga |
Description
Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 1 ga, Cable Length 12 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 3-1/4 x 4-1/2 x 3/8", CRW1, Nitrile (32477)
- STENS Belt For Ayp 4965R, Bobcat 38470, 4965R, Carlisle 58X640 Lawn Mowers (258-064)
- MOOG Leaf Spring Bushing - Rear Forward, K200107 (K200107)
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41721)
- GROTE Straight Connector Conversion, Lead, PK2 (82-9131)
- GROTE Battery Splice, 2/0 AWG, Black, PK10 (84-9221)
- GROTE Test Clip Standard, PK25 (84-9544)
- GROTE Battery Terminal, Straight, 2/0 ga., PK5, Stud Size: 1/4 in (84-9205)
- GROTE Lug Heavy Duty, Lead, Bolt, Zinc, PK2 (82-9133)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 19In L (84-9388)
- WESTWARD Lug, 1 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY99)
- Grote Automotive Battery Equipment