Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Cable, 1 ga., 3/8 In., 48In L
Mfr # 84-9572
Zoro # G1284507
original price:
$47.79
29% off
new price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Stud Size 3/8 in
- Color Black
- Connection Type Bolt
- Connection Material Antimonial Lead
Product Information
- Brand Grote
- MFR # 84-9572
- Zoro # G1284507
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Wire Size | 1 ga |
Length | 48 in |
Cable Length | 48 in |
Details
Item | Battery Cable |
Gauge | 1 ga. |
Color | Black |
Connection Type | Bolt |
Connection Material | Antimonial Lead |
Insulation Material | PVC |
Wire Color | Red |
Features | Die Cast Process Seals Copper Wires From Acid Fumes and Corrosive Salts |
Switch Type | Top Post |
Type | Battery Cables |
Polarity | Universal |
Standards | SAE Specifications |
Contact Material | Antimonial Lead |
Termination Type | Top Post Cable |
Material | Copper |
Cable Wire Gauge | 1 ga |
Maximum Voltage | 60VDC |
Description
Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 1 ga, Cable Length 48 in, Wire Color Red, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion, Switch Type Top Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Standard Tie, Black, 36", 175lb., PK50 (83-6119)
- ZIPWAKE Zipwake ZW2011385 Series-S Control Panel Cover - Black (ZW2011385)
- STAMPEDE 08-C FORD FS E-SERIES VAN SMOKE VP BUGSHIELD (2144-2)
- JR PRODUCTS JR Products 81945 Cord Tensioner (81945)
- GROTE Alligator Clip, 5A, Red (84-5005)
- GROTE Hold Down Set J Bolt, 10 In, PK2 (84-9286)
- GROTE Battery Terminal, Straight, 2/0 ga., PK5, Stud Size: 1/4 in (84-9205)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 40In L (84-9261)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 24In L (84-9258)
- GROTE Battery Splice, 2 AWG, Tin, PK2 (82-9553)
- QUICKCABLE Cap-Off Tool (215920-001)
- Grote Automotive Battery Equipment