Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Cable, 1 ga., 3/8 In., 48In L
Mfr # 84-9248
Zoro # G3065772
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Stud Size 3/8 in
- Color Black
- Connection Type Bolt
- Connection Material Antimonial Lead
Product Information
- Brand Grote
- MFR # 84-9248
- Zoro # G3065772
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Wire Size | 1 ga |
Length | 48 in |
Cable Length | 48 in |
Details
Item | Battery Cable |
Gauge | 1 ga. |
Color | Black |
Connection Type | Bolt |
Connection Material | Antimonial Lead |
Insulation Material | PVC |
Switch Type | Top Post |
Features | Die Cast Process Seals Copper Wires From Acid Fumes and Corrosive Salts |
Wire Color | Black |
Standards | SAE Specifications |
Type | Battery Cables |
Polarity | Universal |
Cable Wire Gauge | 1 ga |
Termination Type | Top Post Cable |
Contact Material | Copper; Antimonial Lead |
Maximum Voltage | 60VDC |
Material | Copper |
Description
Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 1 ga, Cable Length 48 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Swivel Bolster Bracket, 12 in., Assembled, UPC Label (10002G)
- K&N Oil Filter, Kn-113 (KN-113)
- SUR&R Fuel Line Replacement Kit, 169 Pieces (KP1500)
- DOUBLE HH MFG 1X3 Cylinder Pin (10205)
- GROTE Univ Battery Terminal, 6 to 2/0ga, PK2, Width: 2.75 in (82-9135)
- GROTE Battery CableIn, 1 ga., 3/8 In., 27In L (84-9244)
- GROTE Straight Terminal, Bolt, Steel/Zinc, PK25 (84-9217)
- GROTE Battery Cable, 1 ga., 3/8 In., Bolt (84-9241)
- GROTE Military Battery Terminal, Bolt, Lead, PK5 (84-9581)
- GROTE Univ Battery Terminal, 6 to 2/0ga, Brass (82-9126)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5723-360-005R)
- Grote Automotive Battery Terminal Components & Parts