Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Cable, 1 ga., 3/8 In., 41In L
Mfr # 84-9247
Zoro # G3337442
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Stud Size 3/8 in
- Color Black
- Connection Type Bolt
- Connection Material Antimonial Lead
Product Information
- Brand Grote
- MFR # 84-9247
- Zoro # G3337442
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Length | 41 in |
Wire Size | 1 ga |
Cable Length | 41 in |
Details
Item | Battery Cable |
Gauge | 1 ga. |
Color | Black |
Connection Type | Bolt |
Connection Material | Antimonial Lead |
Insulation Material | PVC |
Wire Color | Black |
Switch Type | Top Post |
Features | Die Cast Process Seals Copper Wires From Acid Fumes and Corrosive Salts |
Standards | SAE Specifications |
Polarity | Universal |
Type | Battery Cables |
Termination Type | Top Post Cable |
Material | Copper |
Cable Wire Gauge | 1 ga |
Maximum Voltage | 60VDC |
Contact Material | Copper; Antimonial Lead |
Description
Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 1 ga, Cable Length 41 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 15% VLT (30” in x 20’ ft Roll) (400-311)
- GROTE LIGHTING EMERG LTG-4 YEL-SUPERNOVA LED STROBE (77353)
- URIAH PRODUCTS Marine Battery Terminal (UV001480)
- RONSTAN Nylon Thimble 10mm Rope (PNP78A)
- GROTE Battery Splice, 4 AWG, Tin, PK2 (82-9448)
- GROTE Battery CableIn, 1 ga., 3/8 In., 16In L (84-9242)
- GROTE Battery Clamps, 50 Amp, Black/Red, Pair (84-5000)
- GROTE Straight Battery Terminal, Bolt, Lead, PK2 (82-9132)
- GROTE Combination Marker/Side Turn Lamp (53063)
- GROTE Battery Splice, 6 AWG, Tin, PK2 (82-9463)
- FUNNEL KING Styrene Rubber/Polypropylene, 6 oz., 2" (20410)
- Grote Automotive Battery Terminal Components & Parts