Shop All Automotive Wires & Cables
Grote
ADAPTER HARNESS, MALE PIN TO 4-PIN AMP
Mfr # 66863
Zoro # G2568181
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter Harness
- Connector Type 4-Way Hard Shell, Male Pin Connector
- Product Type Pigtail
- Number of Connectors 3
- Overall Length 10 in
Product Information
- Brand Grote
- MFR # 66863
- Zoro # G2568181
- UPC # 089373175508
- Country of Origin Mexico
- Category Automotive Wires & Cables
Dimensions
Overall Length | 10 in |
Wire Length | 9 in |
Wire Sizes Included | 16 AWG |
Details
Item | Pigtail |
Type | Adapter Harness |
Connector Type | 4-Way Hard Shell, Male Pin Connector |
Product Type | Pigtail |
Number of Connectors | 3 |
Number of Wires | 4 |
Wire Material | GPT |
Compatible Product Type | Stop, Turn, Tail Lights |
Description
Pigtail, Product Type Pigtail, Connector Type 4-Way Hard Shell, Male Pin Connector, Number of Wires 4, Wire Length 9 in, Number of Connectors 3, Compatible Product Type Stop, Turn, Tail Lights, Wire Sizes Included 16 AWG, Overall Length 10 in, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Radiator Hose, ID 1 In, OD 1.4 In (75100GL)
- VICTRON ENERGY VE.Direct Cable 0.3m (one side Right Angle conn) (ASS030531203)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33222 (33222)
- HALTEC Truck/Bus Tire Valve, 4 3/8 In, PK10 (TV-573A-10)
- GROTE Liftgate Cable, Coild, Dual Pole, 15ft., W 1 (81-2215)
- GROTE Deutsch, 8-Way Housing/Wedglock, Fema, PK4 (84-2478)
- GROTE Rv Power Cord, 12 ft., 6/14 ga. W 12" Lead (81-0612)
- GROTE Wire, 2 Cond, PVC, Jacket, 14 ga., 20 ft. (82-5504)
- GROTE Trailer Plug/Socket Bracket, 4, 5/6 Way (43942)
- GROTE Socket, Stop/Tail/Signal (84-1049)
- LISLE Lisle Corporation LS68210 IPR Socket for Ford Diesel (LS68210)
- Grote Automotive Wires & Cables