Shop All Wire Terminals
Grote
8 AWG Non-Insulated Ring Terminal 3/8" Stud PK
Mfr # 84-3016
Zoro # G9796468
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 3/8"
- Max. Voltage 600V
- Connection Material Tin-Plated Copper
Product Information
- Brand Grote
- MFR # 84-3016
- Zoro # G9796468
- UPC # 621935013905
- Country of Origin China
- Category Wire Terminals
Dimensions
Stud Size | 3/8" |
Details
Item | Ring Terminal |
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Description
Ring Terminal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-BLNK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 4 in D, NEMA 3R, Screw On (RSC080804NK)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3000)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- GROTE 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK (83-2505)
- GROTE 16-14 AWG Vinyl Pin Terminal (84-2172)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2340)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2049)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3006)
- Grote Wire Connectors & Disconnects