Shop All Wire Terminals
Grote
8 AWG Heat Shrink Ring Terminal 3/8" Stud PK
Mfr # 84-2427
Zoro # G9795199
product price: $12.69
/pk 10, $1.27/ea
Sold in multiples of 2 for $25.38
$25.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 3/8"
- Connection Material Tin-Plated Copper
- Max. Voltage 600V
Product Information
- Brand Grote
- MFR # 84-2427
- Zoro # G9795199
- UPC # 621935044411
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8" |
Details
Connection Material | Tin-Plated Copper |
Max. Voltage | 600V |
Item | Ring Terminal |
Description
Ring Terminal, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Weatherproof Box (S60000FVRD)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Blue, Nylon Jacket, PVC Insulation (22976506)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC (9007C52GD)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (FNA-6-1/4)
- GROTE 6 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3017)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3006)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- GROTE 4 AWG PVC Ring Terminal 5/16" Stud PK (84-2911)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2512)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (5WHF7)
- Grote Wire Connectors & Disconnects