Shop All Wire Terminals
Grote
4 AWG PVC Ring Terminal 1/2" Stud PK
Mfr # 84-2913
Zoro # G9796319
Sold in multiples of 2 for $37.10
$37.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/2"
- Max. Voltage 600V
- Connection Material Tin-Plated Copper
Product Information
- Brand Grote
- MFR # 84-2913
- Zoro # G9796319
- UPC # 621935044855
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2" |
Details
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Item | Ring Terminal |
Description
Ring Terminal, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.375in ID, Black, 100ft, PK3 (NST-3/8-Black)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120HM)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNR)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2049)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- GROTE 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK (83-2505)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3004)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3001)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- QUICKCABLE 12-10 AWG PVC Male Bullet Terminal 0.195" Stud PK100 (160472-100)
- Grote Wire Connectors & Disconnects