Shop All Electrical Wire & Cable
Grote
20 AWG 1 Conductor Stranded Primary Wire 100 ft. BL
Mfr # 87-2017
Zoro # G8600444
original price:
$12.99
8% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Color Blue
- Number of Conductors 1
- Length 100 ft
- Jacket Color Blue
Product Information
- Brand Grote
- MFR # 87-2017
- Zoro # G8600444
- UPC # 010054811156
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 20 AWG |
Nominal Outside Dia. | 0.08 in |
Spool Length | 100 ft. |
Wire Size - Wire and Cable | 20 AWG |
Length (Straight Wireway) | 100 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 20 AWG, Insulation Material PVC, Wire Color Blue, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Blue, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPST, Off/On, 3/4 hp @ 125 to 250V AC (GSW-19)
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 4 ft Length (3/4PVCHSBLA4)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-5500)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-8012)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-7506)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-6500)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GY (87-7003)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 19 AWG, 5.0 Lbs, 1265' Length, 0.0370" Diameter, Red (19SNS)
- Grote Electrical Wire & Cable