Shop All Electrical Wire & Cable
Grote
16 AWG 1 Conductor Stranded Primary Wire 500 ft. YL
Mfr # 87-8511
Zoro # G8600356
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Color Yellow
- Number of Conductors 1
- Length 500 ft
- Jacket Color Yellow
Product Information
- Brand Grote
- MFR # 87-8511
- Zoro # G8600356
- UPC # 010054800303
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 500 ft |
Nominal Outside Dia. | 0.1 in |
Wire Size - Wire and Cable | 16 AWG |
Spool Length | 500 ft. |
Wire Size (Wire and Cable) | 16 AWG |
Length (Straight Wireway) | 500 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 16 AWG, Insulation Material PVC, Wire Color Yellow, Length 500 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Yellow, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Plg Lck 30A 250V Blk (L630P)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Black (SNAP1201BKNA)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (ATQR6-1/4)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C1642A)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-7502)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-5000)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-7510)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-6007)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 100' (W10/2RYW-100)
- Grote Electrical Wire & Cable