Shop All Electrical Wire & Cable
Grote
14 AWG 1 Conductor Stranded Primary Wire 500 ft. YL
Mfr # 87-7511
Zoro # G8600146
original price:
$145.15
40% off
new price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Yellow
- Number of Conductors 1
- Length 500 ft
- Jacket Color Yellow
Product Information
- Brand Grote
- MFR # 87-7511
- Zoro # G8600146
- UPC # 010054810913
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 500 ft |
Wire Size (Wire and Cable) | 14 AWG |
Nominal Outside Dia. | 0.12 in |
Wire Size - Wire and Cable | 14 AWG |
Spool Length | 500 ft. |
Length (Straight Wireway) | 500 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color Yellow, Length 500 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Yellow, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite 14-Outlet Rackmount Surge Suppressor DRS-1215 (DRS-1215)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, w/door, 42in W x 68in H (HCW68TSD)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga. (87182)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-7507)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9010)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-6507)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Max. Voltage: 60V (87-7002)
- PACER GROUP Pacer White 16 AWG Primary Wire, 100' (WUL16WH-100)
- Grote Electrical Wire & Cable