Shop All Electrical Wire & Cable
Grote
14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN
Mfr # 87-7501
Zoro # G8600103
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Brown
- Number of Conductors 1
- Length 500 ft
- Jacket Color Brown
Product Information
- Brand Grote
- MFR # 87-7501
- Zoro # G8600103
- UPC # 010054810883
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 500 ft |
Wire Size (Wire and Cable) | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Nominal Outside Dia. | 0.12 in |
Spool Length | 500 ft. |
Length (Straight Wireway) | 500 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color Brown, Length 500 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Brown, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Exhaust Grill/Filter, 8.19" H x 8.21" L (HG0900404)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3/4In (PLG-75RA)
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S12NL-TA)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Color: Black (87-6002)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-7011)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-6011)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. WT, Color: White (87-5007)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- ANCOR Black 16 AWG Primary Wire - 100' (102010)
- Grote Electrical Wire & Cable