Shop All Electrical Wire & Cable
This Product is Discontinued
Grote
12 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Trade Designation: GXL (Discontinued)
Mfr # 87-6002
Zoro # G8599306
This Product is Discontinued
Key Features
- Wire Size 12 AWG
- Color Black
- Number of Conductors 1
- Length 100 ft
- Jacket Color Black
Product Information
- Brand Grote
- MFR # 87-6002
- Zoro # G8599306
- UPC # 010054810081
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 12 AWG |
Nominal Outside Dia. | 0.14 in |
Spool Length | 100 ft. |
Wire Size - Wire and Cable | 12 AWG |
Length (Straight Wireway) | 100 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 12 AWG, Insulation Material Cross-linked PE, Wire Color Black, Length 100 ft, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Black, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.