Shop All Electrical Wire & Cable
Grote
10 AWG 1 Conductor Stranded Primary Wire 100 ft. OR
Mfr # 87-5012
Zoro # G8599726
original price:
$115.79
55% off
new price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Color Orange
- Number of Conductors 1
- Length 100 ft
- Jacket Color Orange
Product Information
- Brand Grote
- MFR # 87-5012
- Zoro # G8599726
- UPC # 010054810517
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 100 ft |
Spool Length | 100 ft. |
Wire Size - Wire and Cable | 10 AWG |
Nominal Outside Dia. | 0.18 in |
Wire Size (Wire and Cable) | 10 AWG |
Length (Straight Wireway) | 100 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 10 AWG, Insulation Material PVC, Wire Color Orange, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Orange, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- SQUARE D Auxiliary Contact, 1 NC (9999D01)
- PANDUIT Junction Box, Off White, PVC, Boxes (JBX3510IW-A)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Max. Voltage: 60V (87-7002)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-8502)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-7000)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. GN (87-9006)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. RD, Color: Red (87-7500)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300354)
- Grote Electrical Wire & Cable