Shop All Patio Dining Chairs & Stools
Grosfillex
XA653581 / US653581 Metro Linen Indoor / Outdoor Stacking Resin Chair - Pack of 4, 4PK
Mfr # 383653581PK
Zoro # G711630661
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grosfillex
- MFR # 383653581PK
- Zoro # G711630661
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Dress up your patio or enclosed porch dining areas with this Grosfillex Metro indoor/outdoor stacking chair! With its chic linen color and versatile contemporary design this chair is a great addition to any indoor or outdoor casual dining experience. The low backrest and wide ergonomic seat provide excellent support and comfort for your customers while the built-in handle allows for easy handling and placement by your staff.This chair is made of durable resin material and has a fine texture to help resist scratches and keep your chair looking professional for as long as possible. Plus this chair is easy-to-clean with just soap and water for worry-free maintenance and when you need to store the chairs away for the winter or move them for cleaning they are easily stackable to save storage space. This chair has a weight capacity of 300 lb.Overall Dimensions:Left to Right: 18 1/2''Front to Back: 20''Height: 31 1/2''Seat Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALCO LIGHTING TECHNOLOGIES 20W 120V ProLED LED Replacement Pool Lamp, Multi Color (LLCWP-120)
- HOME COURT Home Court 25YS Yellow .25-inch rope Non-adjustable Courtlines (25YS)
- GRIP-RITE FENCE STAPLE HDG 2"" 50# (2HGFS)
- ANNIN FLAGMAKERS Annin Flagmakers 197609 4 ft. X 6 ft. Nyl-Glo South Korea Flag (197609)
- MANHATTAN COMFORT Genoa Patio Dining Armchair in Nature Tan Weave (OD-DC002-NE)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 2PK (2-XU-CH-10318-ARM-SIL-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- ALATERRE FURNITURE Monaco All-Weather Outdoor 17" Square Ottomans, Set of 2 (AWWH03HH)
- FLASH FURNITURE 30" High Red Metal Indoor-Outdoor Barstool (CH-31320-30GB-RED-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue (QI004226.BL)
- FLASH FURNITURE 2Pack 30" High White Metal Barstool with Slat Back (2-CH-61200-30-WH-GG)
- Grosfillex Patio Dining Chairs & Stools