Shop All Patio Dining Chairs & Stools
Grosfillex
XA643599 / US643599 Sunset Cognac / Fusion Bronze Outdoor Stacking Armchair - Pack of 4, 4PK
Mfr # 383643599PK
Zoro # G811630646
product price: $1,724.99
/pk 4, $431.25/ea
Free Shipping & Returns
$1,724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grosfillex
- MFR # 383643599PK
- Zoro # G811630646
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
With all of the beauty and durability of cast metal without the additional cost this Grosfillex Sunset outdoor stacking armchair offers a contemporary design that will fit perfectly in your outdoor dining areas! From landscaped patios to rustic porches this cognac and fusion bronze-colored outdoor restaurant chair will provide support and comfort for your customers while they enjoy your fresh delicacies. The back provides added support while the arm rests allow diners to relax and enjoy their meals. In addition arm rests provide a convenient grip for customers to slide chairs up to the table.Made with new technopolymer material with air molding technology this chair offers weather resistance and durability while eliminating the added cost of cast metal. Rust and UV-resistant this chair is easy to clean and maintain. Plus this chair has been treated with an antimicrobial agent that helps to prevent the growth of mold and mildew!Since this chair is stackable it saves storage space when you need to pack your outdoor furniture away for the winter or move it for cleaning. Nylon foot pads are included to help reduce the affect of rough outdoor surfaces on the legs of the chair and they also help prevent damage to wooden porches or deck floors. In the event of damage this chair has a replaceable sling frame so that you can keep your chairs looking and feeling like new for as long as possible.Overall Dimensions:Left to Right: 24''Front to Back: 23 1/2''Height: 35''Seat Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR RUBBER HOSE 5/8""X50' (818551-1001)
- NATURE-CIDE Nature-Cide All Purpose (8oz) MCP (NCAP8)
- SEM PRODUCTS OPEL GRAY (SE15803)
- PRIME-LINE 1 in. Diecast, White, Adjustable Flag Pole Holder Single Pack (U 10256)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Black (2-ET-SWVLPTO-30-BK-GG)
- ALATERRE FURNITURE Haven All-Weather Wicker Outdoor Round Glass-Top Accent Table with Storage (AWWE02EE)
- FLASH FURNITURE 4 Pack 30" High Red Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-RED-GG)
- FLASH FURNITURE 4PK 24" High Backless Copper Counter Height Stool (4-ET-BT3503-24-POC-GG)
- FLASH FURNITURE Gael Commercial Grade Black Metal Indoor-Outdoor Chair (CH-61200-18-BK-GG)
- FLASH FURNITURE 2Pack 30" High White Metal Barstool with Slat Back (2-CH-61200-30-WH-GG)
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back (CH-61200-30-GN-GG)
- Grosfillex Outdoor Chairs