Shop All Patio Umbrellas
Grosfillex
Windmaster Umbrella, Pistachio, 9 Ft
Mfr # 98842431
Zoro # G2321687
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs
- Pole Material Aluminum
- Pole Diameter 1 1/2 in
- Tilting No
- Rib Material Fiberglass
Product Information
- Brand Grosfillex
- MFR # 98842431
- Zoro # G2321687
- UPC # 014306909202
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Pole Diameter | 1 1/2 in |
Overall Diameter | 9 ft |
Overall Height | 6 3/8 ft |
Details
Item | Patio Umbrella |
Features | Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs |
Pole Material | Aluminum |
Tilting | No |
Rib Material | Fiberglass |
Canopy Shape | Round |
Pole Color | Bronze |
Canopy Color | Pistachio |
Canopy Material | Acrylic |
Vented | Yes |
Includes Base | No |
Opening Mechanism | Hand Crank |
Support Style | Traditional |
Number of Ribs | 8 |
Includes Lights | No |
Description
Patio Umbrella, Canopy Color Pistachio, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 9 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, Features Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs, Overall Length Not Applicable, Overall Width Not Applicable, Base Diameter Not Applicable, Base Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin 3 Liter Hand Crank Rock Salt & Ice Melt Spreader - With Gate Control (8705A)
- NYLGLO Arkansas Flag, 5x8 Ft, Nylon (140380)
- BLOEM TERRAPOT TRCOT 20"" (50020C)
- WOODSTREAM Woodstream 2918944 Fruit Fly Traps (2918944)
- GROSFILLEX Windmaster Umbrella, 9 ft., Khaki (98820331)
- GROSFILLEX Wood Umbrella, 7 Ft, 1-1/2" Pole, Pcfc Blue (98949731)
- GROSFILLEX Windmaster Umbrella, Terra Cotta, 9 Ft (98818231)
- GROSFILLEX Market Umbrella, 9 ft., Terra Cota (98918231)
- GROSFILLEX Windmaster Umbrella, Pacific Blue, 9 Ft (98829731)
- ISLAND UMBRELLA HEXAGON UMBRELLA NAVY BLUE (NU6828)
- PURE GARDEN 10-Foot Offset Patio Umbrella with Square Base, Lime Green (50-102-LGB)
- Grosfillex Patio Umbrellas