Shop All Outdoor Benches
Grosfillex
Westport Bench in Barn Red
Mfr # US449748
Zoro # G110865152
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Mineral Polymer
- Features 3-Year Warranty, ASTM-B Tested, Foldable, Realistic Wood Texture
- Weight Capacity 900 lb
- Assembly Assembled
- Frame Color Barn Red
Product Information
- Brand Grosfillex
- MFR # US449748
- Zoro # G110865152
- UPC # 014306939650
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Seat Depth | 22 in |
Back Height | 30 in |
Seat Width | 58 3/4 in |
Chair Depth | 22 in |
Chair Height | 30 in |
Seat Height | 16 in |
Details
Item | Folding Bench |
Frame Material | Mineral Polymer |
Features | 3-Year Warranty, ASTM-B Tested, Foldable, Realistic Wood Texture |
Weight Capacity | 900 lb |
Assembly | Assembled |
Frame Color | Barn Red |
Product Type | Folding Bench |
Seat Color | Barn Red |
Back Color | Barn Red |
Seat Material | Mineral Polymer |
Number of Chairs | 1 |
Number of Seating Positions | 3 |
Includes Footrest | No Footrest |
Back Material | Mineral Polymer |
Description
Folding Bench, Assembly Assembled, Chair Height 30 in, Features 3-Year Warranty, ASTM-B Tested, Foldable, Realistic Wood Texture, Frame Color Barn Red, Frame Material Mineral Polymer, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 3, Product Type Folding Bench, Resistance Properties Not Applicable, Seat Color Barn Red, Seat Depth 22 in, Seat Height 16 in, Seat Material Mineral Polymer, Seat Width 58 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Fuel Tank (47 755 39-S)
- MTD Rod Keeper Belt (747-04332A)
- CORTINA SAFETY PRODUCTS PENNANT VINYL 100FT YELLOW (03-405)
- SILKY Bigboy 2000 Professional 360mm XL Teeth Outback Edition Replacement Blade Only (755-36)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- VESTIL Expanded Metal Bench, 72", Black (BEN-MX-72-BK)
- JACK POSTRP 4' Class Bench (JPC-1001YOL)
- EXTREME MAX Extreme Max 3006.6641 Universal Aluminum Dock and Patio Bench (3006.6641)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Gray (695741GY)
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in. H, BLU (4HUU4)
- Grosfillex Outdoor Benches