Shop All Outdoor Benches
Grosfillex
Westport Bench in Barn Gray
Mfr # US449766
Zoro # G510865110
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Mineral Polymer
- Frame Color Barn Gray
- Weight Capacity 900 lb
- Assembly Assembled
- Features 3-Year Warranty, ASTM-B Tested, Foldable, Realistic Wood Texture
Product Information
- Brand Grosfillex
- MFR # US449766
- Zoro # G510865110
- UPC # 014306939667
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Seat Depth | 22 in |
Back Height | 30 in |
Seat Height | 16 in |
Seat Width | 58 3/4 in |
Chair Depth | 22 in |
Chair Height | 30 in |
Details
Item | Folding Bench |
Frame Material | Mineral Polymer |
Frame Color | Barn Gray |
Weight Capacity | 900 lb |
Assembly | Assembled |
Features | 3-Year Warranty, ASTM-B Tested, Foldable, Realistic Wood Texture |
Back Color | Barn Gray |
Product Type | Folding Bench |
Seat Color | Barn Gray |
Back Material | Mineral Polymer |
Includes Footrest | No Footrest |
Seat Material | Mineral Polymer |
Number of Chairs | 1 |
Number of Seating Positions | 3 |
Description
Folding Bench, Assembly Assembled, Chair Height 30 in, Features 3-Year Warranty, ASTM-B Tested, Foldable, Realistic Wood Texture, Frame Color Barn Gray, Frame Material Mineral Polymer, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 3, Product Type Folding Bench, Resistance Properties Not Applicable, Seat Color Barn Gray, Seat Depth 22 in, Seat Height 16 in, Seat Material Mineral Polymer, Seat Width 58 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EZGO CUSHMAN TEXTRON K6102730001Q (K61027-300-01Q)
- APACHE PW Adapter, 3/8" QD Plug x 3/8" FPT (44048684)
- LACROSSE LaCrosse 308-1409WT-CBP 1.35 x 3.67 in. White Wireless Thermometer (308-1409WT-CBP)
- MILLER MFG Pet Lodge Wire Clip Pliers (2352)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Scrollwork Backrest, Front Porch Yard Bench Lawn Decor (QI003772)
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in. H, BLU (4HUU4)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Perforated Metal, Green (695744GN)
- GARDENISED Steel Garden Park Bench Cast Iron Frame Patio Lawn Yard Decor, Black Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003773)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- Grosfillex Outdoor Benches