Shop All Patio Club Chairs & Chaise Lounges
Grosfillex
Westport Adirondack Chair
Mfr # US444181
Zoro # G910865147
original price:
$237.99
13% off
new price: $204.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$204.99
Free 30-Day Returns
Key Features
- Finish Glossy
- Seat Height 16 in
- Resistance Properties Mildew Resistant, Mold Resistant
- Product Type Adirondack Chair
- Chair Width 36 1/8 in
Product Information
- Brand Grosfillex
- MFR # US444181
- Zoro # G910865147
- UPC # 014306933498
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Seat Height | 16 in |
Chair Width | 36 1/8 in |
Chair Depth | 19 3/4 in |
Chair Height | 41 in |
Seat Depth | 20 in |
Back Width | 36 in |
Seat Width | 36 in |
Back Height | 41 in |
Description
Adirondack Chair, Assembly Assembled, Back Width 36 in, Chair Height 41 in, Chair Weight 22 lb, Features Lumbar Support, Finish Glossy, Frame Color French Taupe, Frame Material Mineral Polymer, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 14, Number of Seating Positions 1, Product Type Adirondack Chair, Resistance Properties Mildew Resistant, Mold Resistant, Rockable Not Rocking, Seat Color French Taupe, Seat Depth 20 in, Seat Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Bonide Citrus Fruit, Nut & Orchard Spray Conc (2186)
- CONTINENTAL Steam/Pressure Hose, 3/8,100 ft, 3000 psi (20023839)
- ORBIT Polyethylene Drip Irrigation Emitter Tubing 1/4 in. D X 50 ft. L (67364)
- DOSATRON Fertilizer Injector, 14 GPM (D14MZ2VFII)
- GROSFILLEX Bistro Side Chair, White (US495504)
- GROSFILLEX Marina Slng Chaise, Khaki/Bronze Mist, PK2 (US414137)
- GROSFILLEX Nautical Sling Chaise, Blue/White, PK2 (US910106)
- GROSFILLEX Marina Sling Chaise, Blue/White (US404006)
- GROSFILLEX Jamaica Beach Adjustable Chaise Lounge (UT116181)
- GROSFILLEX Armchair, Fanback, White (49092004)
- GRACIOUS LIVING HighBack Chair, Resin, Woodland Brown (11212-32)
- Grosfillex Patio Furniture